0
1

AWDis Cool Sliders Navy Size 35/36

Order Code: ZT5575325S

£10.99 Inc VAT (20%)


Description

Slip-on style. Lightweight. Wide printable strap. Moulded footbed. EVA injection sole. Impact absorbing flat sole.

Specifications for AWDis Cool Sliders Navy Size 35/36
  • Size
    35/36
  • Product Type
    Footwear
  • Material
    100% polyester upper
  • Gender
    Unisex
  • Colour
    Navy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome