Comfort Grip Safety Sandal 41 Black

Order Code: ZT5512886S

£43.99 Inc VAT (20%)


Description

Lightweight Perforated breathable Microfibre upper for coolness, and a breathable aerated insole for greater comfort and cushioning Mono density Polyurethane (PU) sole is anti static, fuel oil resistant and provides excellent cushioning Breathable soft microfibre upper Anti-bacterial breathable linings Perforated full length footbeds aid breathability SRC slip resistant rated sole Steel toe cap (providing 200 joule impact protection) Anti-static function Unisex Stud fastening Conforms to safety standard EN ISO 20345:2011 – Specification SB A E FO SRC

See full description
Specifications for Comfort Grip Safety Sandal 41 Black
  • Colour
    Black
  • Size
    41

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome