Savanna II Sandal Black/Charcoal UK Size = 6 EU Size = 39 - Female

Order Code: ZT4178798S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 +£34.776%


Description

Super lightweight synthetic vegan friendly summer sandals are built for comfort durability and breathabilitySynthetic upper for comfort durability and breathabilityElastic lace and toggle for easy on and off comfortNeoprene lining provides padding and protection for all day comfortEVA midsole and footbed adds extra cushioningRubber outsole delivers grip and provides durability

Specifications for Savanna II Sandal Black/Charcoal UK Size = 6 EU Size = 39 - Female
  • Lining Material
    Multi Spandex
  • Heel Height
    20
  • Fit
    Standard
  • Size
    6
  • Sole Material
    Rubber+EVA+TPR
  • Colour
    Black/Charcoal
  • Fastening Method
    Touch Fastening
  • Upper Material
    Polyester/PU Webbing
  • Gender
    Women
  • Heel Type
    Flat
  • Material
    Polyester/PU webbing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome