Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Smoke Alarms & Detectors
Cast 4 Way Sounder Controller PCB (Zfp Only)
By C-TEC
Order Code:
ZT3378473S
£69.99
each
Inc VAT (20%)
£279.96 minimum order value
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£65.79
6%
4
Add to basket
Buy Now
Minimum order quantity: 4.
Get it in
2-13
working days
Available
GBP
279.96
https://www.zoro.co.uk/shop/safety/smoke-alarms-and-detectors/cast-4-way-sounder-controller-pcb-zfp-only/p/ZT3378473S
Add to quotation
View all Smoke Alarms & Detectors
Description
CAST 4 Way Sounder Controller PCB (ZFP ONLY)
Tags:
#BulkDiscount
Specifications
Specifications for Cast 4 Way Sounder Controller PCB (Zfp Only)
Product Type
Sounder Controller PCB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome