Commandalert Push Button Alarm

Order Code: ZT3151239S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

With its incredible 115dB alarm and bright flashing LED strobe, this high-performance unit can be relied on to alert people should a fire break out.

This site alarm can easily be heard through ear protection, over the noise of hammers and drills and across a significant distance so it’s suitable for most industries and environments. Manufactured from ABS plastic, it’s also incredibly tough, resilient and completely waterproof.

A hinged door and simple installation process make this a fuss-free solution to your fire safety equipment requirements.

See full description
Specifications for Commandalert Push Button Alarm
  • Product Type
    Push Button Alarm
  • Material
    ABS Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome