Defibrillator Cupboard, Without Alarm Function, Flame Red

Order Code: ZT2740256S

£279.99 Inc VAT (20%)


Description

Defibrillator cupboard, without alarm function, flame red. Supplied = assembled. Height = 400 mm. Width = 400 mm. Depth = 220 mm. Body colour = flame red RAL 3000. Front colour = flame red RAL 3000. Material = sheet steel. Door version = with vision panel. Weight = 4.9 kg. Product type = defibrillator cupboards. Raised front edge for secure storage of the defibrillator. Sturdy, powder coated sheet steel construction with holes for wall mounting. Door with vision panel, ''Defibrillator'' sticker and rotary lock. Vision panel made of shatter proof acrylic glass (the resistance to impact of the panel of 15 kJ/m² is equivalent to energy of approx. 1500 kg/m² at a fall height of 1 m) Flame red RAL 3000. Without alarm function. Different colours available on request.

See full description
Specifications for Defibrillator Cupboard, Without Alarm Function, Flame Red
  • Material
    Sheet Steel
  • Product Type
    Defibrillator Cupboards
  • Supplied
    Assembled
  • Front Colour
    Flame Red
  • Depth
    220mm
  • Width
    400mm
  • Weight
    4.9kg
  • Colour
    Flame Red
  • Height
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome