Rotary Hand Bell

Order Code: ZT1183419X

£34.99 Inc VAT (20%)


Description

Suitable for indoor and outdoor use. The bell can provide an audible warning of up to 60dB at 35 metres. Constructed from die-cast aluminium, offering excellent corrosion protection.

Specifications for Rotary Hand Bell
  • Detection Type
    Fire
  • MFR Part No.
    98010502
  • Power Source
    Mains
  • Material
    Aluminium
  • Type
    Hand Bell
  • Sound Level
    60dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome