Site Master Push Button Fire Alarm - FMCEVASMPB

Order Code: ZT4171738S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.596%


Description

This version of the Evacuator Sitemaster alarm features a simple push on, twist off push button. The alarm sounds at an extremely loud 100dB which is audible from great distances. For larger or noisier areas the Evacuator Sitemaster alarms can be easily linked using 2 core wire.

Combined Sounder Strobe
Powerful 100dB sounder
Constructed from tough and durable ABS plastic
Units can be linked to increase coverage
Combined Sounder Strobe
Push Button Activated
Push on, Twist off
Supplied complete with 9v battery
Link Upto 25 units
Manufactured in the UK
CE & UKCA Marked

ADDITIONAL INFORMATION
Weight 1 kg
Dimensions
H 280 x W 165 x D 76mm
IP Rating
IP55
Product Code
FMCEVASMPB
Power Source
PP3
Sound Output (dB)
100dB
Weight
1.0Kg

See full description
Specifications for Site Master Push Button Fire Alarm - FMCEVASMPB
  • Weight
    1kg
  • Product Type
    Push Button Fire Alarm
  • IP Rating
    IP55

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome