Smart EXH Tilt Outdoor Camera

Order Code: ZT1286968P

£133.99 Inc VAT (20%)


Description

The Link2Home Smart Pan amp; Tilt Outdoor Camera makes sure that your home/workplace is safe and secure by enabling you to check in on your device anytime from anywhere. Secure connection, the camera utilises 128-bit SSL encryption. The camera detects motion and sound, and instantly sends an activity alert to your device. It can be placed anywhere, over your front door, garage, driveway or other areas. Weatherproof, so it will always keep monitoring, come rain or shine. It plugs into the mains to ensure it never runs out of power, for security 24/7. Use the Link2Home Pro app (Free) to tilt your camera from -10deg; to 75deg; and pan through 355deg; by simply swiping your finger across the display screen or using the joystick control. There is a built-in microphone and speaker that lets you tune in to what's going on, and talk back via the Link2Home Pro app, so you can see whorsquo;s around and respond. It also streams in full HD (1080p) to your chosen device. Additionally, you can get a 110deg; wide-angle view of the area, zoom in, and enhance, you will be able to see every detail. This is the same day or night thanks to Night Vision LED sensors which let you view the whole scene at night. The CMOS sensor also provides better image clarity compared to CCD Sensors. If your outdoor camera detects something irregular, you can receive an activity alert on your smartphone with a snapshot of what happened. You can record video clips of activity using the inbuilt MicroSD card slot (memory card*) or cloud service**. Compatible with Amazon Echo Show and Google Screen devices including Google Chromecast. Just ask your smart speaker to access your camera device by saying 'Alexa show me the driveway' or 'Hey Google show me the garage on the living room TV'. Quick and easy to set up. Simply plug in the power cable, download the Link2Home Pro app (Free) and set it up from your Android or iOS device. No hub required. The mount can be fixed to wood or masonry using the screws provided. Memory: *MicroSD Card (sold separately): 16GB - up to 3 days, 32GB - up to 5 days, 64GB - up to 10 days, 128GB - up to 21 days.**Cloud Service (subscription sold separately). With the cloud service, you can continuously record everything thatrsquo;s happening, 24/7, not just clips. So, you can scan through up to 30 days of video history to see what yoursquo;ve missed. System Requirements: Wi-Fi ConnectionMobile or tablet with iOS 8 or later, or Android 4.1 or laterLink2Home Pro Account (Free)

See full description
Specifications for Smart EXH Tilt Outdoor Camera
  • MFR Part No.
    L2H-ODRCAMERAP/T
  • Type
    Outdoor Camera
  • Camera Type
    Outdoor Camera

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome