Aluminium Snow Shovel, Blade WxH 500 X 340mm, Pack Of 5, With Aspen Handle

Aluminium Snow Shovel, Blade WxH 500 X 340mm, Pack Of 5, With Aspen Handle

Order Code: ZT2693200SCopy

£319.99 Inc VAT (20%)


Description

Aluminium snow shovel, blade WxH 500 x 340 mm, pack of 5, with aspen handle. Supplied = flat pack. Material = aluminium. Colour = aluminium silver. Shovel length = 1600 mm. Width = 500 mm. Shovel height = 340 mm. Product type = snow shovels. Particularly suitable for scooping medium quantities of snow. Lightweight aluminium blade with zinc plated edge. Lightweight snow plough with removable aspen handle, 30 mm.

Specifications for Aluminium Snow Shovel, Blade WxH 500 X 340mm, Pack Of 5, With Aspen Handle
  • Colour
    Aluminium Silver
  • Product Type
    Snow Shovels
  • Supplied
    Flat Pack
  • Material
    Aluminium
  • Pack Quantity
    5
  • Shovel Length
    1600mm
  • Shovel Height
    340mm
  • Width
    500mm