Square Shaped Shovel, Size 9, Pack Of 5, With Ash Handle

Square Shaped Shovel, Size 9, Pack Of 5, With Ash Handle

Order Code: ZT2687225SCopy

£369.99 Inc VAT (20%)


Description

Square shaped shovel, size 9, pack of 5, with ash handle. Supplied = flat pack. Material = aluminium. Colour = aluminium silver. Shovel length = 1600 mm. Width = 380 mm. Shovel height = 370 mm. Product type = snow shovels. Particularly suitable for sweeping or for effectively shovelling larger quantities of snow. Blade with zinc plated steel edge. Lightweight shovel with curving ash handle.

Specifications for Square Shaped Shovel, Size 9, Pack Of 5, With Ash Handle
  • Material
    Aluminium
  • Product Type
    Snow Shovels
  • Colour
    Aluminium Silver
  • Supplied
    Flat Pack
  • Shovel Height
    370mm
  • Pack Quantity
    5
  • Width
    380mm
  • Shovel Length
    1600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome