3-pack Sports Sneaker Socks Black/Red Lxl

Order Code: ZT5305047S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 +£8.7912%


Description

Co-ordinated with Spiro teamwear. Cushioned comfort: stategic double-layer cushion impact. Secure fit: ribbed instep reduced movement & risk of blisters. Rib cuff and instep. Contrast colour trim. Low cut sports fit with ankle tab.

Specifications for 3-pack Sports Sneaker Socks Black/Red Lxl
  • Gender
    Unisex
  • Size
    Large/XL
  • Colour
    Black/Red
  • Product Type
    Socks
  • Material
    97% Polyester 3% Elastane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome