Block Socks Black Large

Order Code: ZT2416632S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

Group Class: Socks Colour Code: Black UK Size: Brand: Timberland Pro Safety Standard: Not Set Safety Cat: Safety: Weight: 140 Length: 200 Width: 100 Height: 5 Packaging Type: Polybag Material Composition: Textile Upper Outer Material: Acrylic/Nylon/Spandex Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: N/A Fastening: N/A

Specifications for Block Socks Black Large
  • Size
    Large
  • Colour
    Black
  • Gender
    Men
  • Material
    acrylic/Nylon/Spandex
    Acrylic/Nylon/Spandex
  • Width
    100mm
  • Fabric Weight
    140g
  • Upper Material
    Acrylic/Nylon/Spandex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome