Work Socks (Twin Pack) SCASOCKS

Order Code: ZT2593079S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%

Order by 2pm, get it Tomorrow

Description

These Scan Work Socks have a reinforced heel and toe with an ergonomic shape for optimum fit. The non-slip bridge helps to keep the sock in position for added comfort. Supplied as a twin pack, 2 pairs included. Material 80% cotton, 17% polyamide, 3% elastane

Specifications for Work Socks (Twin Pack) SCASOCKS
  • Material
    Cotton/Polyamide/Elastane
  • Type
    Work
  • Clothing Type
    Work
  • Size
    One Size