09590 Fireball Xd50f Diesel/paraffin Space Heater

Order Code: ZT3447539S

£329.99 Inc VAT (20%)


Description

The SIP FIREBALL XD50F Diesel/Paraffin Space Heater is a portable heater designed to quickly and effectively heat medium-sized workshops and garage spaces.

Featuring an integrated thermostat for regulating heat output and heavy-duty components for long product life, the XD50F safely delivers powerful and continuous heating.

Applications & uses: Ideal for heating medium-sized workshops and garage spaces.

SIP 2-Year Standard Silver Warranty | Find out more

Powerful heating capacity for effective coverage
Maximum output of 50, 000BTU/hr (15kW) , reaching an approximate heating area of 350mtr³ (12, 360ft³) .

Integrated thermostat delivers flexible temperature control
LED displays indicate room temperature alongside target temperature. Target temperature is adjustable using an infinitely variable dial.

Once target temperature is reached the heater will switch off, helping to reduce wasted fuel and ensure Energy-related Products (ErP) compliance.

The internal safety overheat thermostat prevents damage to the heater.

Durable construction and heavy-duty components ensure long product life
This includes a powerful air pump, stainless steel combustion chamber and a cast aluminium fuel nozzle holder, which ensures efficient fuel transfer and effective heat distribution.

Powder-coated finish for added durability.

Fitted with a fuel level gauge.

Compact floor-standing design with carry handle for outstanding portability
Fitted with a strong grip carry handle for easy movement between use.

Technical Information
ITEM NO. 09590
Input Supply 230v (13A)
Motor Power: 230w (0.3hp)
Fuel Type: Diesel/Paraffin/Kerosene
Pump Type: Air Pump
Max. Heat Output: 50, 000BTU/hr (15kW)
Approx. Heating Area: 350mtr³ (12, 360ft³)
Fuel Tank Size: 18ltr
Approx. Fuel Consumption: 1.4ltr/hr
Net Weight: 16.60kg
Gross Weight: 17.10kg
Product Dimensions: 430 (H) x 320 (W) x 800mm (D)
Packaged Dimensions: 435 (H) x 350 (W) x 820mm (D)

See full description
Specifications for 09590 Fireball Xd50f Diesel/paraffin Space Heater
  • Fuel Type
    Diesel / Paraffin / Kerosene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome