102kBtu/hr Space Warmer® Kerosene/Diesel Heater & 5m Ducting

Order Code: ZT3380243S

£999.99 Inc VAT (20%)


Description

30kW/102, 000Btu/hr Heat output with 5m flexible ducting for safe exhaustion of fumes. Ideal for places where there’s limited ventilation, or where people are present, as they deliver huge volumes of clean, dry, fume free heat safely and economically. 30kW/102, 000Btu/hr Heat output with 5m flexible ducting, included, for safe exhaustion of fumes. 50L tank with 780m³/h air output. Suitable for use with Kerosene or Diesel. Thermostat control allows you to set and maintain required ambient temperature. Fitted with electronic flame control and flame-out device which cuts the fuel supply when the flame is inadvertently extinguished or if the fuel has run out ensuring maximum safety. Stainless steel combustion chamber with fan cooling. Built-in flame sensor. Danfoss pump. Large wheels and a handle make the heater easy to transport, position and re-position where required on site.
• HEAT OUTPUT - 30KW/102, 000Btu/hr ideal for heating marquees, events, halls, workshops, warehouses, construction sites and more.
• WITH 5M FLEXIBLE DUCTING – 250mm wide flexible hose, easily packed down and transported, enabling safe ventilation of exhaust fumes making the heater safe for indoor heating and poorly ventilated spaces.
• FLAME AND HEAT RETARDANT – Ducting has a robust design ducting made from glass fibre and is flame and heat retardant to 300°C.
• FLUE EXHAUST - Combustion by-products are exhausted out of the top of the heater for 100% clean fume-free air.
• THERMOSTAT - Allows you to set a required ambient temperature within the space as well as measuring actual ambient temperature. The heater will be conveniently switched on and off as required in order to maintain set temperature and saving fuel.
• HIGH QUALITY FEATURES - Includes a stainless-steel combustion chamber with fan cooling, built-in flame sensor, Danfoss pump, and electronic controls.

See full description
Specifications for 102kBtu/hr Space Warmer® Kerosene/Diesel Heater & 5m Ducting
  • MFR Part No.
    ABI1000COMBO
  • Energy Rating
    A
  • Power Output
    250W
  • Fuel Tank
    50L
  • Heating Output
    102, 360Btu/hr(30kW)
  • Fuel Type
    Kerosene/Diesel
  • Input Supply
    230V ~ 50Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome