13kW Stainless Steel Commercial Gas Outdoor Garden Patio Heater, Wheels - DG2

Order Code: ZT3108799S

£133.99 Inc VAT (20%)


Description

Innovative design of radiant gas tower patio heater. This traditional freestanding patio heater produces a pleasant, heated working/relaxing environment and is ideal for both commercial and domestic settings including open workshops, boat yards, patios, forecourts, gardens and terraces. The burner head is positioned approximately 2.2m off the ground and the metal reflector directs radiation downwards and outwards. Variable heat output controls make it fully adjustable. The unit Features a fully enclosed gas cylinder chamber and safety tip-over switch. Supplied with wheels for easy manoeuvrability, gas hose and regulator and is available in black or stainless steel. Supplied with regulator and hose assembly for use with propane patio gas bottles. Some simple assembly is required. This product should only be used in a well ventilated area. Maximum Gas Bottle Size (W x H) : Ø325 x 700mm.
• Traditional Freestanding Style - The burner head is positioned approximately 2.2m off the ground and the metal reflector directs radiation downwards and outwards.
• Adjustable Heat - Variable temperature output controls and a fully enclosed propane gas cylinder chamber with safety tip over switch.
• Sturdy Construction - Made with strong, rugged materials for constant sustained use to ensure this will last a long time.
• Versatile Uses - Excellent heat output for outdoors, suitable for cafes, restaurants, terraces, wedding receptions or just simply your garden.
• Easy Manoeuvrability - Supplied with wheels and has some simple assembly required. Dimensions (W x H) : 85 x 220cm. Maximum Gas Bottle Size (W x H) : Ø32.5 x 70cm. Supplied with 27mm regulator and hose assembly for use with propane patio gas bottles.

See full description
Specifications for 13kW Stainless Steel Commercial Gas Outdoor Garden Patio Heater, Wheels - DG2
  • Weight
    15kg
  • Dimensions (W x H)
    850 x 2200mm
  • MFR Part No.
    DG2
  • Height
    222cm
  • Heating Area
    10m
  • Depth
    85cm
  • Fuel Consumption
    945g/hr
  • Heating Output
    13kg/mm
  • Width
    85cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome