0
1

Blaze 1800W Outdoor Patio Heater Black IP44 with Light

Order Code: ZT4185707S

£189.99 Inc VAT (20%)


Description

Blaze 1800W Outdoor Patio Heater Black IP44 with Light | Features: Finish: Black | Material: Metal & Quartz | IP Rating: IP44 | Height: 21.5cm | Width: 89cm | Depth: 24.5cm | Weight: 3.5kg | Wattage (max) : 2W

Specifications for Blaze 1800W Outdoor Patio Heater Black IP44 with Light
  • Depth
    24.5cm
  • Material
    Metal & Quartz
  • Width
    89cm
  • Height
    21.5cm
  • Product Type
    Outdoor Patio Heater
  • IP Rating
    IP44
  • Maximum Wattage
    2W
  • Power Rating
    1800W
  • Finish
    Black
  • Weight
    3.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome