Pyramid Gas Outdoor Garden Patio Heater 13kW Commercial & Home Use - DG98

Order Code: ZT3108698S

£219.99 Inc VAT (20%)


Description

Innovative design of Gas Flame Pyramid Patio Heater. This contemporary freestanding patio heater produces a pleasant, heated working/relaxing environment and is ideal for both commercial and domestic settings including open workshops, boat yards, patios, forecourts, gardens and terraces. Standing at 2.27m tall, when lit the heater produces a real flame encompassed by a glass tube and heats the surrounding area, a metal reflector makes sure heat is directed downwards and outwards. Variable heat output controls make it fully adjustable and the unit features a fully enclosed gas cylinder chamber and safety tip-over switch. Available in black or stainless steel and is supplied with regulator and hose assembly for use with propane patio gas bottles. This product should only be used in a well ventilated area. Product Dimensions (W x H) : 520 x 2270mm. Maximum Gas Bottle Size (W x H) : Ø320 x 700mm.
• Innovative Design - This gas flame pyramid stands at 2.27m tall, when lit the heater produces a real flame encompassed by a glass tube and heats the surrounding area. A metal reflector makes sure the heat is directed downwards and outwards.
• Adjustable Heat - Variable temperature output controls and a fully enclosed propane gas cylinder chamber with safety tip over switch.
• Sturdy Construction - Made with strong, rugged materials for constant sustained use to ensure this will last a long time.
• Versatile Uses - Excellent heat output for outdoors, suitable for cafes, restaurants, terraces, wedding receptions or just simply your garden.
• Perfect Size - Heat up to 8m². Dimensions (W x H) : 520 x 2270mm. Maximum Gas Bottle Size (W x H) : Ø320 x 700mm.
• Supplied with 27mm regulator and hose assembly for use with propane patio gas bottles.
• Some assembly is required.
• This product should only be used in a well ventilated area.

See full description
Specifications for Pyramid Gas Outdoor Garden Patio Heater 13kW Commercial & Home Use - DG98
  • Weight
    26.0kg
  • Dimensions (W x H)
    520 x 2270mm
  • MFR Part No.
    DG98
  • Width
    52cm
  • Depth
    52cm
  • Height
    227cm
  • Fuel Consumption
    945g/hr
  • Heating Area
    8m
  • Heating Output
    13kg/mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome