0
1

Ruby Outdoor Patio Heater Black

Order Code: ZT4185729S

£169.99 Inc VAT (20%)


Description

Ruby Outdoor Patio Heater Black | Features: Finish: Black | Material: Metal & Quartz | IP Rating: IPX3 | Height: 1.3cm | Width: 4.45cm | Depth: 4.45cm | Weight: 3.34kg

Specifications for Ruby Outdoor Patio Heater Black
  • IP Rating
    IPX3
  • Material
    Metal & Quartz
  • Finish
    Black
  • Product Type
    Outdoor Patio Heater
  • Width
    4.45cm
  • Height
    1.3cm
  • Weight
    3.34kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome