0
1
2

SIP Universal Freestanding Heater

Order Code: ZT2420759S

£159.99 Inc VAT (20%)


Description

The SIP Universal Freestanding Heater offers powerful heating output across floors and surfaces thanks to a lightweight design, which can be placed on floors, tables, benches, and more to suit your requirements.

A robust carbon fibre element offers 10,000hrs of powerful heating output, which is encased in an aluminium housing for added durability.

ErP-compliant, meaning higher savings for you and lower emissions for the planet.

• 6,820BTU/hr (2kW) powerful heating output
• Powerful carbon fibre element offers up to 10,000hrs use
• Strong yet lightweight aluminium housing for added durability
• 30% to 40% less fuel consumption than traditional heaters
• Versatile pyramid-style design heats on all 4 sides
• Tilt switch for improved operator safety
• Perfect for various indoor and outdoor applications
• SIP 2-Year Standard Silver Warranty
• Fully ErP-compliant

See full description
Specifications for SIP Universal Freestanding Heater
  • Housing Material
    Aluminium
  • Product Type
    Freestanding Heater

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome