0
1

Topaz Outdoor Patio Heater Black

Order Code: ZT4185869S

£169.99 Inc VAT (20%)


Description

Topaz Outdoor Patio Heater Black | Features: Finish: Black | Material: Metal & Quartz | IP Rating: IPX3 | Height: 2.3cm | Width: 3cm | Depth: 4.2cm | Weight: 2.25kg

Specifications for Topaz Outdoor Patio Heater Black
  • IP Rating
    IPX3
  • Material
    Metal & Quartz
  • Finish
    Black
  • Depth
    4.2cm
  • Width
    3cm
  • Weight
    2.25kg
  • Product Type
    Outdoor Patio Heater
  • Height
    2.3cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome