0
1

Zinc 3000w PIR CCT Outdoor Patio Heater Gunmetal IP55

Order Code: ZT4185640S

£539.99 Inc VAT (20%)


Description

Zinc 3000w PIR CCT Outdoor Patio Heater Gunmetal IP55 | Features: Finish: Gunmetal | Material: Metal & Quartz | IP Rating: IP55 | Height: 50cm | Width: 50cm | Depth: 169cm | Weight: 20.67kg | Wattage (max) : 12W

Specifications for Zinc 3000w PIR CCT Outdoor Patio Heater Gunmetal IP55
  • Finish
    Gunmetal
  • Weight
    20.67kg
  • Height
    50cm
  • Depth
    169cm
  • Material
    Metal & Quartz
  • Power Rating
    3000w
  • IP Rating
    IP55
  • Product Type
    Outdoor Patio Heater
  • Maximum Wattage
    12W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome