35mm f/1.4 Dg Hsm Wide Angle Telephoto Lens For Ef Mount

Order Code: ZT3291366S

£729.99 Inc VAT (20%)


Description

One of Sigmas finest creations yet, this lens sets a new benchmark for performance, offering quality that exceeds expectations in every way. Designed with a focus on sophisticated optical performance and abundant expressive power, our new Art line delivers superior image quality for high-level artistic expression. This new lens embodies the concept of our new Art lenses. Our Art line delivers high-level artistic quality Sigma is organizing all its interchangeable lenses into three product lines; Contemporary, Art and Sports. Designed with a focus on sophisticated optical performance and abundant expressive power, our Art line delivers high-level artistic expression. Developed with the maximum emphasis on artistic touch, our Art line lenses are designed to meet the expectations of users who value a creative, dramatic outcome above compactness and multifunction. Along with landscapes, portraits, still-life, close-up and casual snaps, they are perfect for the kind of photography that unleashes the inner artist. Ideal for studio photography, they offer just as much expressive scope when capturing architecture, starry skies, underwater shots and many other scenes. The SIGMA 35mm F1.4 DG HSM is the first lens from the Art line. Compensate for colour aberration to ensure unsurpassed expressive performance Aberration is an important factor for the lens performance. To actualize a high-performance lens, one of the essential elements is aberration correction. When it comes to aberration, there are chromatic aberration of magnification and axial chromatic aberration. It is possible to correct the chromatic aberration of magnification in photo-editing software whereas axial chromatic aberration cannot be corrected afterwards. This lens incorporates FLD (F Low Dispersion) glass elements, which have performance equal to fluorite, and SLD (Special Low Dispersion) glass elements, and by optimizing the power alignment of the lens, both types of aberration have been corrected. The lens achieves ultra-high image quality through the entire focusing range. Also, by appropriate alignment of aspheric lenses, astigmatism and field curvature are corrected. The result is superior optimum resolution even in peripheral areas. Large maximum aperture of F1.4 In 2005, Sigma released a lens that has aperture value F1.4 designed for digital SLRs, SIGMA 30mm F1.4 EX DC HSM. Since then, we have produced high-performance lenses by incorporating the latest optical technique, such as the standard lens designed for a full size image sensor, the SIGMA 50mm F1.4 EX DG HSM and the medium telephoto lens with large aperture, SIGMA 85mm F1.4 EX DG HSM. This lens, SIGMA 35mm F1.4 DG HSM, is our fourth lens that achieves extraordinary expressive power at the aperture value at F1.4. For wide angle photography, it ensures excellent brightness with the large F1.4 aperture and a beautiful bokeh effect. Attractive blur effect Correction of coma aberration enabled less blur on a point light source in peripheral areas, and the function is best used for astrophotography and illuminations. It is also possible to create an attractive blur to the out of focus areas. The aspheric lens elements used as the first lens have secured peripheral brightness while correcting distortion. The rounded diaphragm creates an attractive blur to the out-of-focus areas of the image. Floating inner focusing system This system compensates for astigmatic aberration and spherical aberration and provides extremely high optical performance for close-up photos. Flare and ghosting conscious design In order to achieve high rendering on this flagship lens, flare and ghosting were thoroughly measured from an early stage to establish an optical design which is resistant to strong incident light such as backlight. The Super Multi-Layer Coating reduces flare and ghosting and provides sharp and high contrast images even in backlit conditions. Hyper Sonic Motor The HSM (Hyper Sonic Motor) ensures high speed and quiet AF as well as full-time manual focus override by rotation of the focus ring. With the enhanced AF algorithm, smoother AF is achieved.

See full description
Specifications for 35mm f/1.4 Dg Hsm Wide Angle Telephoto Lens For Ef Mount
  • Product Type
    Wide Angle Telephoto Lens
  • Focal Length
    35mm
  • Product Line
    Art

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome