RF 70-200mm F4L Is Usm Lens

Order Code: ZT3292635S

£1,999.99 Inc VAT (20%)


Description

Capture the world with L-series quality from a compact, lightweight telephoto zoom that incorporates a five-stop Optical Image Stabilizer to ensure great handheld results, closer focusing down to 0.6m and super-fast autofocus. Compact, light and portable Ideal for travel, sports and wildlife thanks to its compact size and light weight, the Canon RF 70-200mm F4L IS USM Lens has pro features in a small size and wont take up much room in a kit bag. Pro grade image quality As well as Air Sphere Coating, four UD lenses correct aberrations while a 9-blade iris and constant F4 aperture give superb bokeh, even at its closest focus of 0.6m. Advanced stabilisation Designed for stable handheld shooting, the Optical Image Stabilizer gives great confidence, with up to 5-stops available. Quiet, fast and precise AF Dual Nano USM motors bring incredible new levels of rapid and silent continuous focusing, perfect for stills or video. No compromise construction This L-series lens features weather-sealing and fluorine coatings to guard against dust and water, plus heat resistant paint to reflect heat in sunny conditions.

See full description
Specifications for RF 70-200mm F4L Is Usm Lens
  • Focal Length
    70-200mm