106 H/Q Full Grain Cowhide Gloves Blue/Beige Size 8

Order Code: ZT3594491S

£7.19 Inc VAT (20%)


Description

The TEGERA® 106 leather glove is crafted for demanding jobs, offering a perfect blend of comfort and durability. Featuring a full-grain goat's skin on the palm for abrasion protection, it ensures longevity in rough tasks. The cotton jersey back and liner provide breathability and sweat management, promoting prolonged comfort. With an elasticated back for a secure fit and a safety cuff for wrist protection, it excels in safety and performance.

Features and Benefits
• Quality leather for superior comfort in rough jobs
• Improved breathability and sweat management with cotton jersey back
• Elasticated back ensures a secure and flexible fit
• Safety cuff provides enhanced wrist protection
• Perfect balance of function and fashion for a standout work experience
• Crafted for durability, delivering reliable performance in demanding tasks

Typical Applications
• Construction
• Maintenance and repair work
• Landscaping and gardening
• Warehousing and logistics
• General labour
• Carpentry
• Automotive industry
• DIY projects
• Janitorial work
• Agricultural tasks

Standards
• PPE CAT II
• EN388:2016+A1:2018 2.1.2.2.X
• EN ISO 21420:2020
• EN 407:2020 (No flame protection) X.1.X.X.X.X

See full description
Specifications for 106 H/Q Full Grain Cowhide Gloves Blue/Beige Size 8
  • EN388 Abrasion
    2
  • EN388 Puncture
    2
  • EN388 Tear
    2
  • Colour
    Blue
    Beige
  • Series
    Tegera®
  • Liner Material
    Leather
    Cotton
  • Size
    8
  • MFR Part No.
    106-8
  • Coating
    Leather
  • Standards Met
    EN388, 2016
  • EN388 Cut (Coupe Test)
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome