715-00L Wrist Support Neoprene Stay

Order Code: ZT1188150P

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

IMPACTO® Neoprene Wrist Support. Comfortable lightweight wrist wrap. Neoprene material keeps the hand warm to help improve circulation. Plastic flexible stays on the top and bottom offer additional support. Prevents over extension and over flexion.

Features & Benefits
• Ambidextrous Wrist Support Made With Neoprene To Keep The Wrist Area Warm To Help Improve Circulation

Application
Light assembly, key punch operator, paint spraying, cashiers, keyboarding, office.

See full description
Specifications for 715-00L Wrist Support Neoprene Stay
  • Colour
    Black
  • Material
    Neoprene, hook and loop
  • Size
    Large
  • Height
    0.2mm
  • Length
    5mm
  • Width
    4mm
  • Standards Met
    UKCA
  • Protection Type
    Ergonomic Protection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome