7770 Impact Glove (SIZE-9)

Order Code: ZT3737797S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 +£34.776%


Description

Choose TEGERA® 7770 Dynamic Strength for unparalleled impact reduction and versatile hand protection. This glove is designed for professionals valuing safety and flexibility. Crafted from 0.7-0.9mm full-grain goatskin and spandex, it offers the perfect blend of durability and flexibility.

Features and Benefits
• Good fit for enduring comfort
• Durable construction for lasting resilience
• Excellent grip for secure handling
• Reinforced index finger for targeted protection
• Pre-curved fingers for enhanced flexibility
• Reinforced palm for added durability
• Impact-reducing design ensures comprehensive protection

Typical Applications
• Construction
• Maintenance and Repair Work
• All-Round Work
• Manufacturing
• Automotive Industry
• Warehousing and Logistics
• General Labor
• Landscaping
• Machinery Operation
• Metalworking activities

Standards
• PPE CAT II
• EN 388:2016 2.1.1.1.X.P

See full description
Specifications for 7770 Impact Glove (SIZE-9)
  • Cuff Style
    Hook & Loop
  • Size
    9
  • MFR Part No.
    7770-9
  • Colour
    Black/White
  • EN388 Puncture
    1
  • EN388 Tear
    1
  • Series
    TEGERA®
  • EN388 Cut
    1
  • Material
    Leather
  • EN388 Abrasion
    2
  • Application
    Impact Protection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome