0
1
2

7776 Tegera Impact-Reducing Glove Cut D Hi-vis Size 10

Order Code: ZT3806270S

£69.99 Inc VAT (20%)


Description

Lined with TRF® technology fleece and fortified with full-grain goatskin palm liner, the Tegera® impact reducing safety glove protects the hands against harsh environments, where oils and grease are common. Delivering level D cut performance, these gloves are ideal for general tasks where sharps are a potential hazard.

Features and Benefits
• High visibility colouring for improved personal safety
• Reinforced index fingers for added protection
• Pre-curved finger design for reduced hand fatigue
• Waterproof to protect the hands from contact with moisture or damp

Typical Applications
• Oil and gas industries
• Petrochemical work
• Machine operation
• Construction

Standards
• EN420:2003 + A1:2009
• EN388:2016 3.X.4.2.D.P.
• EN511:2006 1.2.1

Notes
• Grip pattern Structured
• Fastening: Hook-and-loop

See full description
Specifications for 7776 Tegera Impact-Reducing Glove Cut D Hi-vis Size 10
  • Resistance Features
    Impact-Resistant
  • Colour
    Hi-Vis Yellow
    Black
  • EN388 Cut
    X
  • EN388 Tear
    4
  • Series
    7776 Tegera
  • Standards Met
    EN420, 2003+A1, 2009
    EN511
    EN388, 2016
  • Size
    10
  • EN388 Abrasion
    3
  • EN388 Puncture
    2
  • MFR Part No.
    7776-10
  • Coating
    Aquathan
  • Application
    Impact Protection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome