AIR-473 Anti-Vibration Palm-side Coated Gloves - Small
0
1

AIR-473 Anti-Vibration Palm-side Coated Gloves - Small

Order Code: ZT3299332S

£102.99 Inc VAT (20%)


Description

Impacto Anti-vibration Air Glove. Used with highly vibrating tools. Full finger design for maximum protection. Nylon Lycra back for breathability and stretch. Soft pearl leather palm for greater dexterity and finger control. Elastic wrist support prevents over extension and over flexion of the wrist to help prevent repetitive strain injuries (RSI).
Utilizes patented Air Bubble technology in the palm, thumb and fingers.
Maximum vibration protection
Individual air chambers ensure long wear
Consistent protection where padded
Durable urethane bladder construction won't bottom out
Flexible around tool handles
Meets Anti-vibration glove standard

Conforms to EN ISO 10819:1996

See full description
Specifications for AIR-473 Anti-Vibration Palm-side Coated Gloves - Small
  • EN388 Cut
    1
  • EN388 Tear
    2
  • Size
    Small
  • EN388 Puncture
    2
  • MFR Part No.
    BG473
  • EN388 Abrasion
    2
  • Colour
    Black/White
  • Standards Met
    BS EN ISO 10819, 1996
    BS EN 388, 2003
    BS EN 420, 2003 + A1, 2009
  • Application
    Impact Protection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome