0
1

RE-PRO Electricians Leather Protector Gauntlets


Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

Leather gauntlet specifically designed for use with Electrician's gloves. Buckle to rear of the hand to enable the leather gauntlet to be tightened. Conforms to EN 388 3121.
CAT I.

Feature Attributes

EN388 Cut:
1
EN388 Tear:
2
EN388 Abrasion:
3
Cuff Style:
Gauntlet
Application:
Electrics
Standards Met:
EN388: 2003
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome