0
1
2

RE1360 Latex Electrical Gauntlet to 7500 Volts (Size 10)

Order Code: ZT1712829S

£65.99 Inc VAT (20%)
£69.995.5% off


Description

SuperGlove® Volt latex electricians gauntlet with great comfort and dexterity thanks to its anatomical shape and flexible latex construction.

Features and Benefits
• Latex Material for excellent electrical resistance
• Anatomical Shape for greater user comfort
• For use up to (AC voltage) 75000V

Standards
• EN60903

Typical Applications
• Automotive
• Construction
• Utility

See full description
Specifications for RE1360 Latex Electrical Gauntlet to 7500 Volts (Size 10)
  • Size
    10
  • Series
    RE1360 SuperGlove
  • Material
    Latex
  • Coating
    Uncoated
  • Colour
    Yellow
  • Standards Met
    EN 60903-2003
  • MFR Part No.
    RE1360/10
  • Cuff Style
    Gauntlet
  • Application
    Electrics

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome