Softshell Sports Tech Gloves Black Lxl

Order Code: ZT5297166S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Tear-out adhesive fabric label. Breathable softshell fabric. Windproof, lightweight and quick drying. Ergonomic fit. Compatible with touchscreen devices. Available in two sizes. BSCI certified. Reach certified.

Specifications for Softshell Sports Tech Gloves Black Lxl
  • Material
    93% Polyester, 7% Elastane
  • Size
    Large/XL
  • Product Type
    Gloves
  • Colour
    Black
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome