Softshell Sports Tech Gloves Black SM

Order Code: ZT5297377S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Tear-out adhesive fabric label. Breathable softshell fabric. Windproof, lightweight and quick drying. Ergonomic fit. Compatible with touchscreen devices. Available in two sizes. BSCI certified. Reach certified.

Specifications for Softshell Sports Tech Gloves Black SM
  • Size
    Small/Medium
  • Material
    93% Polyester, 7% Elastane
  • Product Type
    Gloves
  • Gender
    Unisex
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome