Softshell Sports Tech Gloves Graphite Grey Lxl

Order Code: ZT5297157S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Tear-out adhesive fabric label. Breathable softshell fabric. Windproof, lightweight and quick drying. Ergonomic fit. Compatible with touchscreen devices. Available in two sizes. BSCI certified. Reach certified.

Specifications for Softshell Sports Tech Gloves Graphite Grey Lxl
  • Colour
    Graphite Grey
  • Size
    Large/XL
  • Gender
    Unisex
  • Material
    93% Polyester, 7% Elastane
  • Product Type
    Gloves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome