Quantity | Price | Discount |
---|---|---|
1 - 4 | £7.99 | 0% |
5 - 9 | £7.67 | 4% |
10 - 19 | £7.35 | 8% |
20 - 49 | £7.03 | 12% |
50 + | £6.71 | 16% |
Superior Grip Meets Breathable Comfort with the Stanley SY510L EU Razor Tread Gripper Gloves
Features:
Razor Tread Grip Patter provides exceptional grip on dry, wet, or oily surfaces, ensuring a firm hold on tools and materials for optimal safety and efficiency
Nitrile Coated Palm offers superior durability, puncture resistance, and a layer of protection from water and light chemicals
13 Gauge Breathable Nylon Shell conforms to your hand for a comfortable, lightweight fit that allows for breathability and minimizes sweat build-up
Seamless Fit: Eliminates bulky seams for a smooth, irritation-free feel and maximum dexterity for handling small objects or intricate tasks
EN 388 Certified meets European safety standards for abrasion resistance (4) , tear resistance (1) , cut resistance (2) , and puncture resistance (1) , providing peace of mind on the job.
Ideal Applications:
Construction
General maintenance
Machine operation
Assembly tasks
DIY projects
Specification:
Size: Large (9)
EN388 4122X