SY510M EU Razor Tread MC Gloves - M

Order Code: ZT4207573S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Superior Grip Meets Breathable Comfort with the Stanley SY510M EU Razor Tread Gripper Gloves
Features:
Razor Tread Grip Patter provides exceptional grip on dry, wet, or oily surfaces, ensuring a firm hold on tools and materials for optimal safety and efficiency
Nitrile Coated Palm offers superior durability, puncture resistance, and a layer of protection from water and light chemicals
13 Gauge Breathable Nylon Shell conforms to your hand for a comfortable, lightweight fit that allows for breathability and minimizes sweat build-up
Seamless Fit: Eliminates bulky seams for a smooth, irritation-free feel and maximum dexterity for handling small objects or intricate tasks
EN 388 Certified meets European safety standards for abrasion resistance (4) , tear resistance (1) , cut resistance (2) , and puncture resistance (1) , providing peace of mind on the job.
Ideal Applications:
Construction
General maintenance
Machine operation
Assembly tasks
DIY projects
Specification:
Size: Medium (8)
EN388 4122X

See full description
Specifications for SY510M EU Razor Tread MC Gloves - M
  • Size
    Medium (8)
  • Product Type
    Gloves
  • Material
    Nitrile
    Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome