Quantity | Price | Discount |
---|---|---|
1 - 9 | £4.49 | 0% |
10 - 19 | £4.31 | 4% |
20 - 49 | £4.13 | 8% |
50 - 99 | £3.95 | 12% |
100 + | £3.77 | 16% |
The Stanley SY580L EU gloves offer a versatile solution for users who prioritise comfort, grip, and dexterity in their work gloves
Conquer tasks with confidence and dexterity while maintaining hand protection with the Stanley SY580L EU Nitrile Dipped Gripper Gloves (Large) These gloves combine a lightweight, breathable shell with a nitrile coating for exceptional grip and abrasion resistance, making them ideal for various applications where user comfort and control are essential.
Features:
Nitrile Dipped Coating offers a secure grip on dry, wet, or oily surfaces, minimising slippage and maximising tool control. The nitrile coating also enhances abrasion resistance, safeguarding your hands from scrapes, nicks, and minor cuts
EN 388 Certified: Meets European safety standards for abrasion resistance (3) , tear resistance (1) , cut resistance (2) , and puncture resistance (1) , providing a layer of protection you can rely on
13 Gauge Nylon/Polyester Shell creates a lightweight, breathable design that allows for airflow and prevents sweat build-up, keeping your hands cool and comfortable during extended wear
The lightweight shell and seamless design ensure a close, comfortable fit that maintains flexibility and fingertip control for intricate tasks
Elastic Cuff provides a secure and comfortable fit that keeps dirt and debris out, without restricting wrist movement
Ideal Applications:
Construction (light-duty)
General maintenance
Machine operation (assembly, sorting)
Warehousing
DIY projects
Specification:
Size: Large (9)
EN388 3121X