SY640L EU Fingerless Performance Gloves - L

SY640L EU Fingerless Performance Gloves - L

Order Code: ZT4207640S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.118%


Description

The Stanley SY640L EU Fingerless Performance Gloves offer the perfect blend of dexterity, protection, and comfort
Maintain exceptional control and fingertip mobility while safeguarding your hands with the Stanley SY640L EU Fingerless Performance Gloves (Large) These gloves boast a fingerless design for maximum dexterity, palm and knuckle padding for impact protection, and a comfortable, breathable fit, making them ideal for tasks requiring precision handling and light to moderate impact protection.

Features:
Fingerless Design provides unimpeded finger movement and exceptional dexterity for intricate tasks, allowing for a natural grip and maximum control over tools and materials
Foam Padded Palm Overlays offer additional cushioning and protection for your palms, absorbing impact and reducing hand fatigue during extended use
Foam Padded Knuckle Guard provides an extra layer of protection against bumps and scrapes on the back of your hands, safeguarding them from accidental impacts
EN 388 Certified: Meets European safety standards for abrasion resistance (3) , tear resistance (1) , cut resistance (4) , and puncture resistance (1) , ensuring a baseline level of protection for your hands
Lightweight, Breathable Design allows for airflow and prevents sweat build-up, keeping your hands cool and comfortable throughout the workday
Ideal Applications:
Construction (carpentry, drywall)
Assembly and maintenance tasks
Machine operation (loading, unloading)
DIY projects
Warehousing
Painting (applying tape)
And more!
Specification:
Size: Large (9)
EN388 3141X

See full description
Specifications for SY640L EU Fingerless Performance Gloves - L
  • Size
    Large (9)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome