Quantity | Price | Discount |
---|---|---|
1 - 4 | £13.39 | 0% |
5 + | £12.72 | 5% |
The Stanley SY660L EU General Performance Work Gloves offer a well-rounded combination of comfort, protection, and durability for various tasks
Equip yourself for a variety of tasks with the Stanley SY660L EU General Performance Work Gloves (Large) These versatile gloves combine comfortable breathability with essential impact protection and reinforced construction, making them a reliable choice for everyday work applications
Features:
Foam Padded Palm Overlays offer additional cushioning and protection for your palms, absorbing impact and reducing hand fatigue during extended use
Foam Padded Knuckle Guard provides an extra layer of protection against bumps and scrapes on the back of your hands, safeguarding them from accidental impacts
Reinforced Finger and Thumb: Sturdy construction in these high-wear areas enhances durability and extends the glove's lifespan
EN 388 Certified: Meets European safety standards for abrasion resistance (3) , tear resistance (1) , cut resistance (4) , and puncture resistance (1) , ensuring a baseline level of protection for your hands
Lightweight, Breathable Back allows for airflow and prevents sweat build-up, keeping your hands cool and comfortable throughout the workday
Ideal Applications:
Construction (general tasks)
DIY projects
Yardwork
Machine operation (loading, unloading)
Assembly and maintenance
Warehousing
And more!
Specification:
Size: Large (9)
EN388 3141X