Quantity | Price | Discount |
---|---|---|
1 - 4 | £5.99 | 0% |
5 - 9 | £5.75 | 4% |
10 - 19 | £5.51 | 8% |
20 - 49 | £5.27 | 12% |
50 + | £5.03 | 16% |
Stanley SY890L EU Coated Gripper Gloves (Large) : Combining Dexterity, Grip, and Protection
Looking for work gloves that offer a winning combination of comfort, grip, and essential protection? Look no further than the Stanley SY890L EU Coated Gripper Gloves (Large) These versatile gloves boast a breathable nylon shell, a secure latex coating, and a seamless design, making them ideal for various tasks where dexterity and protection are paramount.
Features:
Double Duty Protection: The latex coating offers enhanced abrasion resistance, safeguarding your hands from scrapes, nicks, and minor cuts encountered in many work environments
The textured latex coating provides a reliable grip on dry, wet, or oily surfaces, minimizing slippage and ensuring control over tools and materials
EN 388 Certified: Meets European safety standards for abrasion resistance (2) , tear resistance (1) , cut resistance (3) , and puncture resistance (1) , providing a layer of protection you can trust
13-Gauge Breathable Nylon Shell allows for airflow and prevents sweat build-up, keeping your hands cool and comfortable throughout the workday
Seamless Fit eliminates bulky seams for a smooth, irritation-free feel that enhances dexterity when handling small objects or intricate tasks
Ideal Applications:
Construction
General maintenance
Machine operation
Assembly tasks
DIY projects
Specification:
Size: Large
EN388-2016 2131X