Water Resistant Grip Gloves - L

Order Code: ZT4783240S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

DEWALT Grip Gloves, L (Size 9) , with a 15 gauge nylon shell delivers high water-resistance, allowing you to keep working with an enhanced grip despite wet and slippery conditions. The specially designed, breathable material allows sweat and moisture to evaporate instead of staying inside the glove, keeping your hands dry and comfortable.

See full description
Specifications for Water Resistant Grip Gloves - L
  • Glove Type
    Water Resistant
  • Size
    Large

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome