10mph Speed Ramp and Cable Protector - 2 Piece - 45 x 300 x 1800

Order Code: ZT3083896S

1800mm
£159.99 Inc VAT (20%)


Description

Colour: Black/yellow.
Control Rating mph: 10.
Depth mm: 300.
Dimensions: H x D x L mm: 45 x 300 x 1800.
GTIN: 5059908022411.
Height mm: 45.
Length mm: 1800.
Material: Rubber.
Type: 2 pieces.
Weight kg: 20.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome