Mobile Spill Caddy Kit - Extra Large - Trolley Only

Order Code: ZT3081386S

Yellow
£699.99 Inc VAT (20%)


Description

Colour: Yellow.
Depth mm: 482.6.
Dimensions: H x W x D mm: 1016 x 495.3 x 482.6.
Height cm: 101.6.
Height mm: 1016.
Material: Plastic.
Pack Quantity: 1.
Product Type: Spill response stations & kits.
Type: Trolley only.
Width cm: 49.53.
Width mm: 495.3.Highly visible and mobile for quick response. Easy access front doors and lid. Compartmentalised (incl. 3 x removable trays) Trays are useful for collecting drips or soaked cloths. Lockable (ties supplied separately) to manage content. H x W x D - 1020 x 510 x 510mm. Kit includes 40 x pads, 8 x socks, 4 x cushions, goggles, PVC gloves, wet wipes, 5 x disposal bags and ties. 75L capacity.

See full description