Mobile Spill Caddy Kit - Large - Trolley Only

Order Code: ZT3081352S

£499.99 Inc VAT (20%)


Description

Colour: Yellow.
Colour: Yellow/black.
Depth mm: 393.7.
Dimensions: H x W x D mm: 965 x 571.5 x 393.7.
Height cm: 96.5.
Height mm: 965.
Material: Plastic.
Pack Quantity: 1.
Product Type: Spill response stations & kits.
Type: Trolley only.
Width cm: 57.15.
Width mm: 571.5.High visibility yellow mobile spill trolley for quick response. Easy access front doors and lid. Compartmentalised (Includes 1 x fixed drawer at the top and 2 x removable drawer trays) Removable trays are useful temporary solution for collecting drips or soaked cloths. Lockable (padlock and ties supplied separately) to control and manage content usage. Large 200mm wheels for improved mobility. H x W x D - 915 x 610 x 405mm. Kit includes 10 x pads, 3 x socks, 7 x cushions, goggles, PVC gloves, 5 x disposal bags and ties. Optional wooden dowel available to hold sorbent rolls. 45L Capacity.

See full description
Specifications for Mobile Spill Caddy Kit - Large - Trolley Only
  • Colour
    Yellow/Black
  • Pack Quantity
    1
  • Material
    Plastic
  • Height
    96.5cm
    965mm
  • Width
    57.15cm
    571mm
  • Depth
    393.7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome