Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Spill Control
Spill Control Kits and Stations
Spill Aid Pouch - 5L
By Slingsby
Order Code:
ZT4781504S
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 31st Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/safety/spill-control-kits-and-stations/spill-aid-pouch-5l/p/ZT4781504S
Add to quotation
View all Spill Control Kits and Stations
Description
Capacity L: 5. Product Type: Loose absorbant. Size L: 5.
Specifications
Specifications for Spill Aid Pouch - 5L
Form
Absorbent Granules
Absorbent Capacity
5L
For Use With
Oil and Fuel
Weight
140g
Style
Loose Absorbent
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome