Spill Kit Maintenance S+ 20L Holdall

Order Code: ZT1185705X

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Many situations require a permanent supply of absorbents to be on hand. Solent Plus™ spill kits are a cost-effective answer to this requirement. Maintenance Spill Kits range in capacity from 10ltr up to 1,000ltr. They are packed with sufficient absorbents to cope with a spill up to the size shown.

20 ltr Kit - Holdall
Kit contains:
• 17 x Absorbent pads (1ltr/pad)
• 2 x Absorbent 1.2m socks (4ltr/sock)
• 4 x Disposal bags and ties
• 1 x Vinyl Holdall
• Tested to BS 7959.
Dimensions: 56x22x21cm

See full description
Specifications for Spill Kit Maintenance S+ 20L Holdall
  • Weight
    20kg
  • Application
    Maintenance
  • Absorbent Capacity
    20L
  • Overall Height
    56cm
  • Includes
    2 x Absorbent 1.2m socks
    13 x Absorbent pads
    1 x Vinyl holdall
    4 x Hazardous waste disposal bags and ties
  • Standards Met
    BS 7959
  • Supplied In
    Holdall
  • Overall Depth
    21cm
  • Overall Width
    22cm
  • MFR Part No.
    M1280020
  • Colour
    Blue/Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome