0
1
2

Go Walk Joy Pant Black Size Extra Large Female

Order Code: ZT5522712S

£41.99 Inc VAT (20%)


Description

Designed in mind for workouts or casual days in the Skechers GO WALK Wear Joy Pant delivers flexible comfort and versatility for every activity. This high-waisted active pant features a GOFLEX moisture-wicking nylon and spandex blend fabric
Skechers GOFLEX nylon and spandex blend fabric features an inclusive of 4-way stretch moisture-wicking and UPF 40 properties
Features a soft cotton-like hand feel and matte finish
Double layer compression high-waisted waistband
Exterior side pockets and back pockets
Self-gusset
Semi-flare hem

See full description
Specifications for Go Walk Joy Pant Black Size Extra Large Female
  • Upper Material
    88% Nylon 12% Spandex
  • Material
    88% Nylon 12% Spandex
  • Colour
    Black
  • Gender
    Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome