01513 2-in-1 Table Saw C/w Integrated Dust Extractor

Order Code: ZT3447596S

£399.99 Inc VAT (20%)


Description

The SIP 2-in-1 Table Saw with Integrated Dust Extractor is a portable table saw designed for indoor woodcutting.

An innovation in woodworking machines, the 2-in-1 Table Saw features an integrated dust extractor with enclosed blade and removable bag for at-source dust collection.

This eliminates airborne sawdust being created which allows the saw to be operated indoors, making it ideal for professionals at domestic and commercial premises or DIY uses.

For added versatility, the cutting table extends for wider workpieces whilst adjustable tilting blade, sliding table and mitre gauge ensure precise and clean woodcutting.

Applications & uses: Perfect for skirting and floorboards, architrave and panelling. Suitable for wood and MDF composites of laminates. Ideal for professionals at domestic or commercial premises or DIY uses.

SIP 2-Year Standard Silver Warranty | Find out more

Integrated dust extractor
Collects up to 95% of sawdust created and transfers it to a removable collection bag, connected to the extractor port. Once filled, the bag can be removed, emptied and reconnected. This allows all sawdust created to be disposed of away from the work area. The collection bag enclosure is secure with easy-release at base of unit.

Woodcutting capacity
A motor drives the powerful 5300rpm blade, delivering max. cutting of 40mm @ 90°.
The adjustable tilting saw blade provides an angled cutting capacity of 24mm @ 45°.
The collection bag enclosure is secure with easy-release at the base of unit.

Tungsten Carbide Tipped (TCT) saw blade
Highly durable and versatile saw blade delivers a quality cut and offers long life performance.

Extendable cutting table
The aluminium cutting table extends for wider workpieces by an additional 175mm.
Standard table is 550mm and 475mm, extended table is 550mm x 650mm.
Adjustable fence guide ensures straight woodcutting.
Easy-release bolt locks are fitted to firmly secure the table extension in place.

Sliding table with adjustable mitre gauge
A sliding table with adjustable mitre gauge enables a smooth push cutting action for added flexibility. The 45° mitre gauge can be fixed in both left and right positions.

Outstanding portability
Featuring a compact all-in-one design, the 2-in-1 Table Saw can be easily transported between worksites and stored when not in use.
Technical Information
ITEM NO. 01513
Input Supply 230v (13A)
Power Cable: 2mtr
Motor Power: 1200w (Saw) /1000w (Extractor)
Depth of Cut: 40mm @ 90°/24mm @ 45°
Blade Tilting: 45° left
Standard Table Size: 550mm x 475mm
Extended Table Size: 550mm x 650mm
Table Height: 410mm
Blade Diameter: ⌀ 165mm
Blade Speed: 5300rpm
Blade Bore Size: 20mm
Noise Level: 102.8dB (A)
Net Weight: 16.00kg
Gross Weight: 17.00kg
Product Dimensions: 410 (H) x 600 (W) x 475mm (D)
Packaged Dimensions: 390 (H) x 600 (W) x 450mm (D)

See full description
Specifications for 01513 2-in-1 Table Saw C/w Integrated Dust Extractor
  • Noise Level
    102.8dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome