1200W Portable Dust Extractor - 50L

Order Code: ZT4797458S

£159.99 Inc VAT (20%)


Description

Create a dust-free workplace with 2.5kPa of suction, to protect machinery and lungs from dust. Quality filter (1x supplied) collects dust and debris as small as 0.5 microns. 2m Flexible hose allows you to focus suction exactly where you need it (via 100mm outlet) Five different sized adaptors (105, 70, 45, 40 and 35mm) to allow fixing to extraction ports on most drills, saws and sanders. 50L Capacity drum makes unit suitable for the workshop.

See full description
Specifications for 1200W Portable Dust Extractor - 50L
  • MFR Part No.
    SM68
  • Weight
    9.26kg
  • Air Flow
    108ft³/min
  • Hose Length
    2m
  • Supply Voltage
    230V
  • Flex Hose Diameter
    100mm
  • Inlet Diameter
    100mm
  • Power Input
    1200W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome